- All welded, reinforced, rustproof aluminum frame. Ideal for storing and transporting 18" x 26" trays.
- Side rail design securely holds trays in place. Equipped with top cross bars for additional shelf capacity.
- Maneuvers on two 4" polyurethane swivel plate casters and 4" polyurethane rigid plate casters.
Winholt D2027-BPC, Heavy Duty Aluminum Sheet Pan Truck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 27 in |
| Height | 32 in |
| Weight Capacity | 600 lbs |
| Pan Size | 18" x 26" |
Product Details
| Type | Aluminum Sheet Pan Truck |
| Caster Type | Polyurethane |
| Casters | 4" |
| Material | Aluminum |
| Pan Capacity | 100 |
| Manufacturers Part Number | D2027-BPC |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF Certified |