Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055737

MPN #: BA9-1004639

Baileigh Industrial Heavy Duty Manually Operated Hand Straight Brake, 10'L, 16 Gauge

Product Description
The ability to bend full sheet metal panels is important to a shop's productivity. The HB-12016 sheet metal hand brake can fit an 8-foot sheet corner to corner, opening up wider project possibilities.
  • Sheet metal hand brake bends16 gauge mild steel across its full 10-foot length (120").
  • Maximum bend angle of 135°.
  • 2 heavy duty counterweights assist the operator and the reduce effort of bending full sheets.
  • Comes standard with a stop rod to help you easily make repeatable bends for production runs.
  • Top beam and bending leaf made from fully-welded plate steelprevents this hand sheet metal bender from flexing and ensures accurate bends.
  • Steel support rods stabilize the machine.
  • Main pivots, supports, and clamp levers are made from high-quality cast iron, then machined to exacting tolerances.
  • Fully-welded steel stand can bolt to the floor for even more stability.
  • Baileigh covers this sheet metal brake with a 1-year parts warranty.
  • We keep most replacement parts in stock for fast deliveries.
  • You can count on lifetime technical support by phone. Help and project advice from our knowledgeable reps is always just a call away!


PRICE
$12,619.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge16 Gauge gal/min
Nose Radius1/8 in
Bending Length Capacity120 in
Max Lift of Beam4IN in
Bending Capacity16 ga. (20 ga.) ga

Product Details

TypeBrake
Country of OriginImport
DescriptionManual Hand (Straight) Brake
Manufacturers Part NumberBA9-1004639
BrandBaileigh Industrial
Finger Nose Angle45° °