Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169474

MPN #: BA9-HPB20

Baileigh Industrial® HPB-20 20 Ton Horizontal Bending Press, 5 HP, 3PH, 220V

Product Description
This Baileigh® 20-ton press brake machine can bend, punch, and shear with the right tooling. You can easily make small parts like flanges and brackets because the material lies on a flat surface.

Recommended for:
Full industrial production, including shipbuilding yards, boiler manufacturers, and nuclear applications. Making parts that are thick, but not wide (die size is limited).

Features:
  • 5 hp motor produces up to 20 tons of pressure
  • 12" stroke length
  • Horizontal bending press machine runs on 220-volt 3-phase power
  • Industrial-grade hydraulic system is located on top of the metal press brake to reduce flex
  • Designed for simple operation. In 15 minutes, anyone could learn to run it
  • Control the bending stroke with the foot pedal, so your hands are free to guide the material
  • Machined table, 39" high, keeps your material perfectly level. No need to hold one side and hope it's lined up!
  • Quick-release tooling system makes changes fast and simple
  • Includes Multi-V tooling (V-opening die and V post)
  • Many additional tooling sets are available. We can find the right one for your project or create a custom set, if necessary


PRICE
$20,519.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length12 in

Product Details

StyleHorizontal
TypeBending Press
Motor Voltage220 V
Phase3
Manufacturers Part NumberBA9-HPB20
Motor Horsepower5 HP
BrandBaileigh Industrial