Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226862

MPN #: 4087924

Vollrath® Heavy Duty Mobile Stand, 4087924, Stainless Steel, 24" X 30" X 24"

Product Description
Vollrath, Heavy Duty Mobile Stand, 4087924, Stainless Steel, 24" X 30" X 24"

Features:
  • Stainless steel top and under shelf for long working life
  • 1" (2.5 cm) adjustable feet for optimizing height and stability
  • 5" (12.7 cm) casters for mobility
  • Mobile stands include tethering-restraint kit to tether the table to the wall
  • 60" and 72" stands include center supports to ensure sturdy, level work areas across the stand
  • Top and bottom marine edge
PRICE
$1,519.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width24 in
Height24 in
Dimensions24 x 30 x 24 in

Product Details

TypeEquipment Stand
Package Quantity1
DescriptionHd Mobile Stand
Manufacturers Part Number4087924
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF Certified