Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lakeside

Model # :WBB241458

MPN #: 450

Lakeside® 450 Stainless Steel Rack Dolly - 200 Lb Capacity

Product Description
Lakeside® Stainless Steel Rack Dolly - 200 lb Capacity

Designed for transporting and storing 20" x 20" (508 x 508) glass/cup racks. Aluminum platform is waterproof to prevent dripping.

Solid one-piece aluminum platforms with 1-1/2" (38) lip on all sides to prevent spills. Rust-proof and corrosion resistant.

Lightweight dollies that can take on tough jobs. These affordable stainless steel and aluminum units feature welded construction that will hold up the roughest conditions. Dolly will never go again.

PRICE
$569.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth20-3/4 in
Height32 in
Pan Size20" x 20"

Product Details

TypeRack Dolly
MaterialStainless Steel/Aluminum
Manufacturers Part Number450
Caster TypeAll Swivel
Casters4"
BrandLakeside