Winco ALRK-3 Sheet Pan Truck
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20-5/8 in |
| Depth | 28-7/8 in |
| Height | 33-3/8 in |
| Pan Size | 18x26 |
Product Details
| Material | Aluminum |
| Pan Capacity | 3 |
| Package Quantity | 1 |
| Description | Sheet Pan Truck |
| Manufacturers Part Number | ALRK-3 |
| Load Type | Front Load |
| Brand | Winco |
Related Products
Vollrath, Plastic Rack Dolly W/ Swivel Casters, 52290, 20" X 20", 200 Lb. Capacity Features: Provides smooth, safe transport for all full-size racks Specialized formulation of polypropylene designed to resist rust and corrosion and withstand elevated temperatures Available in two configurations using 3" (7.6 cm) non-marking wheels Optional removable, carbon steel, chrome-plated 27" (68.6 cm) handle Optional black ABS plastic insert catches drainage when transporting wet racks Insert also serves as cover to keep dust off stacked compartment racks Overall height: w/Handle 33" (83.8 cm); ...
Vollrath, Heavy Duty Mobile Stand, 4087936, Stainless Steel, 36" X 30" X 24" Features: Stainless steel top and under shelf for long working life 1" (2.5 cm) adjustable feet for optimizing height and stability 5" (12.7 cm) casters for mobility Mobile stands include tethering-restraint kit to tether the table to the wall 60" and 72" stands include center supports to ensure sturdy, level work areas across the stand Top and bottom marine edge
Prairie View Chill1, Chill Tray Dollies, Single, 22-3/4W x 10H x 19L, Aluminum Features Flow-through open base design allows for maximum circulation Heavy-Duty transport dolly ideal for cook/chill systems All aluminum, will not rust Quiet ride 4 x 2 plate casters 450 lb. capacity each (2) rigid; (2) swivel Shown with optional handle CHILL1-CHILLHAND
Lakeside® Stainless Steel Rack Dolly - 200 lb Capacity Designed for transporting and storing 20" x 20" (508 x 508) glass/cup racks. Aluminum platform is waterproof to prevent dripping. Solid one-piece aluminum platforms with 1-1/2" (38) lip on all sides to prevent spills. Rust-proof and corrosion resistant. Lightweight dollies that can take on tough jobs. These affordable stainless steel and aluminum units feature welded construction that will hold up the roughest conditions. Dolly will never go again.
Nexel® Enclosed Mobile Transport Cabinet Is Used For Applications Including Food Processing & Service, Hospitality, Catering, And More. Nexel enclosed mobile transport cabinet is made of aluminum for long lasting durability and corrosion resistance. Cabinets provide ergonomic tray access, storage and transport for processing plants, bakeries, restaurants, hospitals, buffets and more. Double pan design provides content stability and spill prevention. Swivel casters allow convenient unit mobility, maneuverability and transport. Type is Transport Cabinet. Pan capacity is 40, pans sold ...