Little Giant® Heavy Duty Platform Truck, 8" Poly Wheels with Brakes, 3600 lb. Cap, 72"x36" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.
PRICE
$1,055.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73-1/2 in |
| Width | 36 in |
| Height | 40 in |
| Weight Capacity | 3600 lbs |
| Weight | 152 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-3672-8PYBK |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |