Carl® Medium-Duty 3-Hole Punch, 40 Sheet Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, three-hole punch drills up to 40 sheets of standard 20 lb. paper. Punch is preset to punch three-hole pattern for three-ring binders. Built-in paper guide ensures perfect positioning. Oversized handle allows easy open-handed punching and locks down for storage and safety. Hole-punch also offers a large capacity waste tray and heavy-gauge steel construction.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Material | Steel |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Medium Duty 3-Hole Punch |
| Color | Gray |
| Manufacturers Part Number | CUI63040 |
| Sheet Capacity | 40 |
| Brand | Carl |