- This 2/3 jaw puller has a 5 ton capacity
- Features reversible jaws
- Maximum reach: 3-1/4"; Maximum spread: 7"
- Screw size: 9/16"-20 x 6-15/16"
- Jaw thickness: upper - 5/16", lower - 1/4"; jaw width: upper - 3/8", lower - 3/4"
OTC Reversible 2/3-Jaw Grip-O-Matic Puller, 7" Spread 5-Ton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spread | 7 in |
Product Details
| Type | Reversible Jaw Grip-O-Matic Puller |
| Capacity | 5 |
| Number of Jaws | 2 |
| Package Quantity | 1 |
| Description | Reversible 2/3-Jaw Grip-O-Matic Puller |
| Manufacturers Part Number | 1026 |
| Brand | OTC |