Key Features
Shopsol: Heavy-Duty Creeper 450 Lb. Capacity, 20"W Bed, 3" Heavy-Duty Casters, Camouflage
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Heavy Duty (500lb. Capacity) Automotive Creeper is designed for rugged shop and service center low working height applications.
Key Features
Envelope welded 1" tubular frame to meet 500lb real load capacity 20" Extra Wide bed with contoured and 3-Position Adjustable Headrest Six 3" Industrial Pin Casters 1.5" Ground Clearance Camouflage vinyl upholstrered bed and headrest
Key Features
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 20 in |
| Height | 5 in |
| Weight | 24 lbs |
Product Details
| Type | Carton |
| Capacity | 450 gal |
| Package Quantity | 1 |
| Description | Automotive Creeper |
| Color | Black |
| Manufacturers Part Number | 1011049 |
| Brand | ShopSol |