Add to list
Share
Print


Model #: WBB2541015
MPN #: C33776
Cleveland HG-2-TN HSS 2-Flute TiN Square Single End Mill, 9/16" x 1/2" x 1-1/8" x 3-3/8"
|
Questions & Answers (0)
PRICE
$31.95
was $60.45Save $28.50 (47%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Single end. Manufactured from premium high-speed steel. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-1/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.
3
3