Flash Furniture High-Back Ergonomic Drafting Chair w/Adjustable Foot Ring & Flip-Up Arms - Black
Write a Review
|
Questions & Answers (0)
Product Description
Make your daily tasks at work more pleasant with a high office chair designed especially for your high desk table needs. This tall task chair is ideal at sit-to-stand desks, standing desks, bar height tables and drafting tables. This mesh back drafting chair will make your receptionist's desk look professional as visitor's are being greeted. Enjoy the comforts of an ergonomic chair in a taller frame to meet the needs of students and professionals working at above average desk heights. No more miserable summer days at work when you have a mesh back office chair that'll keep airflow circulating. The curved high back cradles you while offering built-in lumbar support. Designed with your comfort in mind, this drafting stool has invaluable features: - 360 degree swivel seat with mesh covered molded foam - - Pressure relieving waterfall edge - - Height adjustable flip-up arms relieve pressure off your shoulders and neck - - Tilt lock mechanism with variable tension control - - Height adjustable foot ring - - Dual wheel casters to roll across all flooring with ease - Draft chairs are essential for any profession where work surfaces are above standard height, such as lab technicians, architects, graphic artists, or any other creative assignment. They can also make a great chair for any job requiring employees to be at eye contact level with customers, such as receptionists or cashiers. Complete all tasks on this stylish draft chair that'll keep you cool and comfortable throughout your workday.
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52-1/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 22-1/2 - 30 in |
| Min Seat Height | 22-1/2 in |
| Max Seat Height | 30 in |
| Base | 5-Star Base |
Product Details
| Type | Drafting Stool |
| Frame Color Family | Black |
| Tilt Type | Synchro Tilt |
| Color | Black |
| Casters | Yes |
| Stackable | No |
| Seat Color Family | Black |
| Antimicrobial | No |
| Description | Ergonomic Drafting Chair |
| Frame Material | Plastic |
| Arm Type | Adjustable |
| Manufacturers Part Number | BL-ZP-809D-BK-GG |
| Back Type | High Back |
| Seat Material | Mesh |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited (non moving metal parts) 2 Years Parts |