- Super heavy duty 450 lbs. capacity.
- 21-1/2" wide X 18" deep with front waterfall contour seat
- 3" thick, high resilient density foam for better comfort
- Seat range 21"-31"
- Aluminum base with ESD casters
- 20" Footring
- Chrome back bar
- Back 19" W X 16-1/2" H
- Weight 42 lbs
ESD Stool with Footrest - High Back - Fabric - Black- Aluminum Base
Write a Review
|
Questions & Answers (0)
Product Description
High Back Conductive Fabric Stool w/ Aluminum Base & ESD Casters - Black
PRICE
$815.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Seat Width | 21-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 21 - 31 in |
| Min Seat Height | 21 in |
| Max Seat Height | 31 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Back Width | 19 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | AE20W-FC Black-452 |
| Brand | Industrial Seating |
| Type | ESD Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Back Type | High Back |
| Seat Material | Fabric |