Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zoeller

Model # :WBB985553

MPN #: M267

Zoeller Waste-Mate M267 Submersible Sewage Pump, Auto Eject with Built-in Float Switch 1/2 HP

Product Description
Zoeller Waste-Mate M267 Submersible Sewage Pump, Auto Eject with Built-in Float Switch 1/2 HP

For residential, commercial or industrial Sewage/dewatering. Passes 2 in. spherical solids. Dewatering and effluent sump pumps are not designed for use in pits handling raw Sewage. Pump installation and servicing should be performed by a qualified person. Corrosion-resistant, powder coated epoxy finish. Float operated, submersible (NEMA 6) 2-pole mechanical switch.Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing. Cast iron base on models 267 and 268. 2 in. female and 3 in. NPT male discharge .

PRICE
$609.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2
Width13 in
Height14 in
Weight47.5 lbs
Cord Length10 ft
Switch Off Height4 in
Switch On Height12 in
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature130 °F
Rotations per Minute1725 rpm
Gallons per Minute128 gal/min
Impeller MaterialThermoplastic
MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberM267
SubmersibleYes
Temperature of Liquid Pumped130
BrandZoeller
TypeSubmersible Sewage Pump
Horsepower1/2 HP
Amperage10.4 A
SeriesWaste-Mate
Hertz60 Hz
Switch TypeAutomatic
Thermal ProtectionYes
Voltage115 V
Gallons per Hour7680 gal/hr
IncludesBuilt-In Float Switch
Connection StyleNPT
Inlet Connection TypeNPT
Base MaterialCast Iron
Shaft Seal MaterialCarbon, Ceramic

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA