This compact Brawn direct drive mixer is an excellent choice for mixing a 275 gallon HDPE IBC tote with a mixture that has water-like properties. Attach your mixer with a clamp mount as indicated. Equipped with a 1/3 hp, 1750 rpm, air motor (lubricator H50 required), 38" shaft and 1-4.5", square-pitch propeller. Wetted parts: 316SS.
Brawn Direct Drive Mixer w/Clamp 1100 Quarts Cap. Air Motor, .33 HP, 4.5 Impeller Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,575.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 15 in |
| Height | 15 in |
| Weight | 47 lbs |
| Blade Diameter | 4-1/2 in |
Product Details
| Type | Compact Tote Mixer |
| Horsepower | 1/3 HP |
| For Use With | 275 Gallon HDPE IBC Tote With A Mixture That Has Water-Like Properties |
| Capacity | 1100 qt |
| Material | Stainless Steel |
| Manufacturers Part Number | SD33H40-1-CC-138-1P4.5-1 |
| Brand | Brawn Mixer |
Compliance & Certifications
| Certifications | CSA, UL |