Little Giant® High End Truck with Removable Shelf HE-1660-RS - 16 x 60
Write a Review
|
Questions & Answers (0)
Product Description
High End Truck with Removable Shelf, 2000 lbs. Capacity - Narrow 16" wide 12 gauge steel deck is perfect for narrow aisles. Each corner has 5" polyurethane swivel wheels. Two 8" center wheels allow the unit to pivot within its own radius. All wheels are non-marking polyurethane. Two removable handles extend 48" above the deck to contain taller loads. The shelf can be mounted in three different heights (7-1/2", 21-1/2", 35-1/2" from the deck) on the upright cross braces. Shelf capacity 200 lbs.
PRICE
$1,199.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 16 in |
| Height | 59 in |
| Weight Capacity | 2000 lbs |
| Weight | 142 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 16 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 60 in |
| Deck Height | 33-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 2 |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HE-1660-RS |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |