Little Giant® Narrow Aisle Order Picking Truck HE2-2448-WSP - 24 x 48
Write a Review
|
Questions & Answers (0)
Product Description
Narrow Aisle Order Picking Truck, 2000 lbs. Capacity - Six wheel design creates a versatile two shelf truck that is perfect for use in warehouses and distribution centers where you need large capacity and zero turn maneuverability. The large writing shelf, measuring 21" wide and 12" deep, and storage pocket provide the work surface needed to fill out paperwork while picking orders. Constructed from 12 gauge steel and 1-1/2" angle, this workhorse is built to withstand the rigors of the most demanding facilities. The bottom shelf has 24" clearance and the end panels extend 48" above the deck. 8" rigid and 5" swivel non-marking polyurethane casters provide a smooth ride.
PRICE
$1,375.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 58 in |
| Weight Capacity | 2000 lbs |
| Weight | 172 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 48 in |
| Deck Height | 33-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 2 |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HE2-2448-WSP |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |