Karcher Municipal Rear View Camera and Side Brushes View Camera For MCM 600
Write a Review
|
Questions & Answers (0)
Product Description
Rear view camera and side brushes view camera for the MCM 600. Machine not included.
PRICE
$2,599.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 5 in |
| Weight | 6 lbs |
| Net Weight | 6 |
Product Details
| Type | Camera |
| Color | Black |
| Accessory Type | Camera |
| For Use With | 1.999-052.2 |
| Material | Steel |
| Description | Rear view camera For MCM 600 |
| Frame Material | Steel |
| Manufacturers Part Number | ST2113266 |
| Compatible Part/Model Number | MCM 600 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |