Automate your stretch wrapping process for safety and productivity with the stretch wrap turntable. The reliable, rugged turntables rotate loads up to 4,000 lbs., allowing operator to wrap from a standing position. The safe soft-start 120V motor operates easily with foot pedal at speeds up to 12 RPM. The turntable works on 20A. This high profile model raises load to working height of 13-1/2" for ease of wrapping to the bottom of the pallet.
Features:- 48" diameter steel diamond plate turntable
- Flexible, shock absorbing coupling
- Forkliftable from 2 sides
- Cord length is 10'
- 3 Year limited warranty