Features:
- Structural Integrity – 65" turntable with 28 support bearings.
- Maximum weight: 4400 lbs.
- Wrap height: 86"
Certified Installation available through the manufacturer. Please contact for details for what is included and pricing.
Weights & Dimensions
| Length | 109 in |
| Width | 69 in |
| Height | 101 in |
| Weight Capacity | 4400 lbs |
| Weight | 1395 lbs |
| Turntable Height | 3 in |
| Turntable Diameter | 65 in |
| Max Load Size | 40"L x 48"W x 86"H |
| Max Roll Width | 20 in |
| Max Wrap Height | 86 in |
| Max Load Diameter | 65 in |
| Min Roll Width | 20 in |
Product Details
| Loading Option | Fork lift or Pallet Jack |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | 9000301140 |
| Mast Vertical Movement | Less than 1" |
| Programmable | Yes |
| Speed | 5 - 12 rpm |
| Brand | Robopac |
| Type | Semi-Automatic Stretch Wrapper |
| Color | Blue |
| Series | 8 |
| Voltage | 120 V |
| Control | LED Display & JOG Dial Programmable Selector: 6 Programmable Menus |
| Production Rate | 30 LPH |
| Package Quantity | 1 |
Warranty
| Warranty | 3 (90 days for service) |