Cassida High Speed Coin Counter/ Off-Sorter
Giant Features in a Compact Counter The Cassida C500 combines the features most demanded in a coin counter into one tough, compact, and portable machine. One of the smallest and fastest compact coin counters on the market, it's the perfect choice for vending routes and any other application where durability, portability, and small storage and operating footprints are required. Fast, Accurate, and Reliable Its large hopper will hold up to 4,000 coins and count them down with 2,000 coin per minute speed. Commonly used features can be accessed using the durable keypad and information is displayed on the easy-to-read LCD screen. Adding and Batch Counting The C500 includes all the counting modes you would expect to find on larger machines, plus a memory function. Batch mode counts amounts as low as 20 coins. Off-Sorting The off-sorting feature allows the C500 to count one denomination while sorting out all other coins and is available in all modes. Works with Foreign Coins or Tokens An easy-to-use coin thickness adjustment allows the C500 to work with just about any tokens or coins, including Canadian and Mexican. Portable Compact, lightweight, foldable, and easy to carry, the C500 is also simple to set up and operate. A built-in handle makes transporting the unit easy. The optional car adapter is perfect for applications where workspace and access to AC outlets is limited.
Cassida Portable, High Speed Coin Counter/ Off-Sorter C500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 15 in |
| Height | 7-5/16 in |
Product Details
| Storage Capacity | 4000 |
| Color | Tan |
| Loading Type | Top |
| Voltage | 110 V |
| Display Type | LCD |
| Description | High Speed Coin Counter / Off-Sorter |
| Package Quantity | 1 |
| Manufacturers Part Number | C500 |
| Batching Range | Custom Set |
| Hopper Capacity | 4000 |
| Brand | Cassida Corporation |
| Speed | 2,000 coins per min rpm |
Warranty
| Warranty | 1 yr |