- 2 hp motor runs on 220-volt single-phase power.
- Wide 20" swing.
- High speed drill press handles a maximum capacity of 1.25" mild steel.
- Includes quality auto-reversing tapping feature with a capacity of .75" mild steel.
- Efficient Delta® inverter drives the mighty #4 Morse taper spindle and regulates the amount of power and rpms to the spindle.
- Variable speed range from 100 to 4000 rpm lets you select the optimal setting for your application.
- Inverter lets you set the rpm to your desired speed within the continuous range instead of just a few settings.
- Machined, polished worktable offers large .625" T-slots for your work-holding device.
- 4.5" wide column minimizes flex and maintains accuracy.
- Heavy-duty cast iron base has a built-in coolant system to extend tooling life.
- Automatic tool ejector make it easy to adjust the drill press for a given project.
- Protective spindle shield with limit switch keeps you and your shop safe.
- Comes standard with a halogen work light to help you get the job done under dark conditions.
- Baileigh backs this high speed drill press with a 1-year parts warranty plus our unbeatable lifetime technical support.
Baileigh Industrial High Speed Drill Press, 2 HP, Single Phase, 220V, DP-1250VS-HS
Write a Review
|
Questions & Answers (0)
Product Description
Looking to upgrade your current drill? This variable-speed drill press includes all the features of Baileigh's DP-1250VS but rotates at speeds above 3000 rpm which is perfectfor thermal friction drilling (tooling not included). This process letsthe drill bit melt through the material and creates "walls" that can then be tapped.
PRICE
$8,449.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tapping Capacity Mild Steel | 3/4 in |
| Size | 24 x 36 x 80 in |
| Max Distance Spindle to Table | 36.41 in |
| Spindle Travel | 5.9 in |
| Base Work Table | 27 x 19 in |
| Base Dimensions | 27 x 19 in |
| Drills to Center of Circle | 20 in |
| Quill Travel | 5.9 in |
| Quill Diameter | 3 in |
| Table Size (L x W) | 22 x 18.75 in |
| Swing | 20.8 in |
| T-Slots Number And Size | 2@ 0.625 in |
| T-Slot Centers | 7.4 in |
| Taper | MT4 |
| Max Spindle Distance to Table | 36.41 in |
| Spindle Distance To Base | 48.22 in |
| Distance Spindle To Column | 48.22 in |
Product Details
| Drilling Capacity Mild Steel | 1-1/4" |
| Motor Voltage | 220 V |
| Phase | 1 |
| Manufacturers Part Number | BA9-1002871 |
| Motor Horsepower | 2 HP |
| Spindle Taper | MT4 |
| Brand | Baileigh Industrial |
| Drilling Capacity Cast Iron | 1.5" |
| Number of Spindle Speeds | 85-4000 RPM |
| Style | Floor Drill Press |
| Country of Origin | Import |
| Range of Spindle Speeds | 100 to 4000 rpm |