Highland™ Transparent Tape, 3/4" x 1000", 1" Core, Clear, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
An economy-grade transparent tape with a glossy finish for basic office uses. Ideal for permanent mending, holding, splicing and light-duty packaging. Dispenses easily from handheld and tabletop dispensers. Polypropylene backing material offers transparency, conformability and flexibility.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PROMOTIONAL PRICE
$15.19was $20.25
Save $5.06 (25%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Type | Tape |
| Package Quantity | 12/Pack |
| Tape Type | Transparent Tape |
| Description | Transparent Tape |
| Color | Clear |
| Manufacturers Part Number | 5910K12 |
| Brand | Highland |