Hydrolevel Standard 1/2" Probe EL1220 For Low Water Cut-off
Write a Review
|
Questions & Answers (0)
Product Description
Hydrolevel Standard 1/2" Probe EL1220 For Low Water Cut-off
The EL1220 is a low water cut-off probe for the Hydrolevel Safgard 24, 170, 400, 450, 500, 550, 600, 650, 700, 750 Series Controls and CycleGard CG400, CG450 Series Controls
The EL1220 is a low water cut-off probe for the Hydrolevel Safgard 24, 170, 400, 450, 500, 550, 600, 650, 700, 750 Series Controls and CycleGard CG400, CG450 Series Controls
PRICE
$94.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-4/5 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | EL1220-PROBE |
| Brand | Hydrolevel |
Warranty
| Warranty | 1 yr |