Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185334

MPN #: 905109

Hougen® HMD905 Magnetic Drill with Swivel Fabricator's Kit Fractional, 2 Speed, 115V

Product Description
A powerful two speed mag drill with great power to weight ratio. Metal fabrication drill. Drilling holes in steel

Features:
  • Large 2" x 2" capacity
  • Powerful high torque Hougen® motor and gears
  • Two Speed gear box - 250 & 450 RPM
  • Pilot light
  • Two stage magnet - 30% increase in power when motor is turned on
  • Positive slug ejection
  • Integrated coolant bottle
  • Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more
  • Feed handles quickly change from side to side
  • Lift detector safety system
  • Rear mounted controls
  • Carrying case included
  • Two year warranty
Swivel Base adds even greater versatility:
  • Precisely line up your pilot with the holes center location
  • One stroke lock and unlock handle
  • Great for horizontal, overhead, tight areas, and getting out over another piece of steel
  • Patented


PRICE
$2,609.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4
Width7-11/16 in
Height22-13/16 in
Weight38 lbs
Base Work Table3/8 in
Base Dimensions3-1/8 x 6-9/16 in
Max Spindle Distance to Table2 in

Product Details

RPM250/450 rpm
TypeElectromagnetic Drill
Drilling Capacity Cast Iron2
Hertz50/60 Hz
Number of Spindle Speeds2
Drilling Capacity Mild Steel2
StyleMagnetic Drill
Motor Voltage115 V
Manufacturers Part Number905109
Motor Horsepower3/4 HP
BrandHougen

Warranty

Warranty2 yr