Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185229

MPN #: 934102

Hougen® HMD934 Magnetic Drill, 4 Speed, 115V

Product Description
Industrial four speed, 4" depth mag drill for heavy duty metal fabrication.

Features:
  • Powerful motor with two speed gear box
  • Interchangeable gears for up to four speed
  • Uses Hougen® "12,000-Series" Annular Cutters
  • Pilot light
  • Two stage magnet
  • Positive slug ejection
  • Coolant bottle included - optional pressurized system
  • More holding power with impactor points
  • Lift detector safety system
  • Minimal maintenance requirements
  • Integrated motor/gearbox design with guide rails for a rigid compact design
  • Two year warranty


PRICE
$5,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4
Width10 in
Height25-15/16 in
Weight72 lbs
Base Work Table3/8 in
Base Dimensions5 x 7 in
Max Spindle Distance to Table4 in

Product Details

RPM70/120/200/332 rpm
TypeElectromagnetic Drill
Drilling Capacity Cast Iron3-1/16
Hertz50/60 Hz
Number of Spindle Speeds4
Drilling Capacity Mild Steel3-1/16
StyleMagnetic Drill
Motor Voltage115 V
Manufacturers Part Number934102
Motor Horsepower1-1/4 HP
BrandHougen

Warranty

Warranty2 yr