Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185359

MPN #: 920102

Hougen® HMD920 Magnetic Drill, 3 Speed, 115V

Product Description
Our most powerful three speed mag drill for heavy duty fabrication.

Features:
  • Large 2-3/8" x 3" capacity
  • Our most powerful high torque motor
  • Three speed gear box - 250 / 450 / 700 RPM
  • Pilot light
  • Two stage magnet - 30% increase in power when motor is turned on
  • Positive slug ejection
  • Gravity fed coolant bottle
  • Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more
  • Feed handles quickly change from side to side
  • Lift detector safety system
  • Rear mounted controls
  • Two year warranty


PRICE
$1,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-13/16
Width8-3/16 in
Height25-15/16 in
Weight49 lbs
Base Work Table3/8 in
Base Dimensions3-1/2 x 7-3/4 in
Max Spindle Distance to Table3 in

Product Details

RPM250/450/700 rpm
TypeElectromagnetic Drill
Drilling Capacity Cast Iron2-3/8
Hertz50/60 Hz
Number of Spindle Speeds3
Drilling Capacity Mild Steel2-3/8
StyleMagnetic Drill
Motor Voltage115 V
Manufacturers Part Number920102
Motor Horsepower1-1/4 HP
BrandHougen

Warranty

Warranty2 yr