- Engineered for increased strength and durability and meets the ASME B30.1 standards
- 50-ton capacity
- Complete with OTC 22274 threaded ram head insert, ram attaching screws, and OTC 9796 ram half coupler
- For Operating pressures up to 10,000 PSI
- To be used with Grip-O-Matic® pullers, Push-Pullers, and shop presses
- Center hole design is ideal for jobs that require a great deal of force and a relatively short stroke
- Lifetime Warranty
- Made in USA
OTC Hollow Center Hydraulic Ram, 50 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,335.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 16 in |
Product Details
| Type | Hydraulic Ram |
| Capacity | 50 Ton |
| Package Quantity | 1 |
| Description | 50-Ton Hollow Center Hydraulic Ram |
| Manufacturers Part Number | 4122A |
| Brand | OTC |
Warranty
| Warranty | Lifetime |