Barcode Scanners
Style
Brand
Availability
Speed
Color
Price
Related Products
The Squids® 3142 Padded Shoulder Barcode Scanner Harness + Lanyard is designed to keep barcode scanners secure, accessible. It prevents expensive scanners from being dropped, causing damage to the scanner, other items/equipment or workers on the job. A hook & loop breakaway design allows the holster to safely detach from the worker in emergency situations. This industrial-grade scanner harness features heavy-duty webbing straps materials and buckles designed for the harshest environments, along with EVA foam padded shoulders for long-lasting comfort. Two small loop attachments on the ...
The Squids 3134 Barcode Scanner Sling Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner sling is built with a heavy-duty webbing strap and buckle for work in the harshest environments. A curved buckle sits comfortably against the body for all-day wear and can be easily accessed for quick on/off. Two small loop attachments easily connect and disconnect to small captive holes built into cordless barcode scanners. One-size-fits-all, the webbing strap is adjustable to fit a variety of workers. This sling ...
The Squids® 3141 Barcode Scanner Lanyard Attachments (10-Pack) include a D-ring for retractables and loop attachments, keeping cordless barcode scanners secure and preventing costly drops on the job. Featuring a D-Ring, these scanner lanyard attachments also work well with Squids® retractable tool lanyards or tool tethers for secure, repeat usage for easy and quick access. Two loop attachments connects to small captive holes built into cordless barcode scanners to prevent costly drops, allowing them to hang comfortably on the hip when not in use. An included clip attaches to a belt or ...
The Squids® 5544 Barcode Scanner Holster with Belt Clip + Loops prevents costly drops or losses by keeping handle-less barcode scanners, mobile computers and even cell phones securely stored and conveniently accessible. Versatile attachment methods give wearers two options for securing the holster: 1) Use metal clip to quickly attach to belts, waistbands or harnesses; 2) Use vertical or horizontal loops to more securely thread belts or harnesses through the holster. Built with abrasion-resistant ripstop polyester for work in the harshest environments, plus a fleece lining for ...
The Squids® 3140 Barcode Scanner Lanyard Attachments (10-Pack) are compatible with Squids® 3138 and 3142 Scanner Harnesses. They easily attach to cordless barcode scanners, allowing the scanner to hang on the hip when not in use and preventing drops that could cause damage. Each attachment is secured to the harness by looping a webbing strap through a D-ring. These adjustable scanner lanyard attachments enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachment on every exchange. It ...