A curved buckle sits comfortably against the body for all-day wear and can be easily accessed for quick on/off. Two small loop attachments easily connect and disconnect to small captive holes built into cordless barcode scanners. One-size-fits-all, the webbing strap is adjustable to fit a variety of workers.
This sling lanyard prevents expensive scanners from being dropped, causing damage to the scanner, other items/equipment or workers on the job. It is ideal for attaching to cordless barcode scanners for work in warehouses, general distribution centers and food and beverage distribution centers.
Features:
- QUICK, SECURE ACCESS – Prevents drops, keeps barcode scanners close and ready
- INDUSTRIAL GRADE – Heavy-duty materials designed for harsh environments
- COMFORTABLE – Webbing strap and buckle curves to the worker's body for easy adjustment and long-lasting comfort
- TWO REMOVABLE LOOP ATTACHMENTS – Connect to small captive holes built into cordless scanners for secure tethering to the lanyard harness
- FITS MOST STANDARD JOBSITE SCANNERS – Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
- ADJUSTABLE – Web strap adjusts to fit a variety of workers
- REPLACEMENT LOOPS SOLD SEPARATELY – Squids 3133 Barcode Scanner Loop Attachments (10-pack) eliminate the need to switch out the loop attachment on every exchange
- WASHABLE – Hand wash and dry with mild soap and water