Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell V8043B1019 - Motorized Zone Valve, 1/2 in. Sweat Connection Low Voltage 3.5 Cv Capacity

Honeywell V8043B1019 - Motorized Zone Valve, 1/2 in. Sweat Connection Low Voltage 3.5 Cv Capacity

Item #: WBB393911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Honeywell V8043B1019 - Motorized Zone Valve, 1/2 in. Sweat Connection Low Voltage 3.5 Cv Capacity

The Honeywell V8043B1019 1/2 in. Sweat Connection Low Voltage Motorized Zone Valve includes a 3.5 Cv capacity. The On-off and two-way low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water. Features: The Honeywell V8043B1019 may be installed without disassembling the valve while the compact construction provides for easy installation. Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system and the actuator motor may be replaced without removing the valve body or draining the system. There is no manual opener.

Weights & Dimensions

  • Max Velocity (per Second) 3.5 Cv ft/s
  • Pipe Size 1/2 in
  • Pipe Size DN DN15

Product Details

  • Description Low Voltage Motorized Zone Valves
  • Pressure 20 psi
  • Type Two-way, Straight-through
  • For Use With Hydronic Control
  • De-Energized Position Normally Open
  • Package Quantity 1
  • Brand Honeywell
  • Manufacturers Part Number V8043B1019
  • Respirator Connection Type Sweat

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell V8043B1019 - Motorized Zone Valve, 1/2 in. Sweat Connection Low Voltage 3.5 Cv Capacity

Honeywell V8043B1019 - Motorized Zone Valve, 1/2 in. Sweat Connection Low Voltage 3.5 Cv Capacity

Item #: WBB393911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant