Honeywell Tl8100A1008 - Multi-Application 7-Day Programmable Electronic Thermostat
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Application 7-Day Programmable Electronic Thermostat
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-13/16 in |
| Depth | 1 in |
| Height | 4-7/8 in |
Product Details
| Temperature Control Range | 40 to 85 °F |
| Stages | 1H |
| Color | White |
| For Use With | Baseboards |
| Voltage | 240/208/120 V |
| Includes | 2 AA (LR6) Batteries |
| Settings per Week | 7 |
| Description | Multi-Application 7-Day Programmable Electronic Thermostat |
| Manufacturers Part Number | TL8100A1008 |
| Programmable | 7 Day |
| Brand | Honeywell |
Warranty
| Warranty | 5 yr |