Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB1191178

MPN #: H6062A1000

Honeywell H6062A1000 HumidiPro Digital Humidity Control H6062A1000

Product Description
Easy to use, digital control of your home's humidification or dehumidification. HumidiPROTM will automatically adjust settings for changes in outdoor temperature to ensure no condensation will appear in your home (window protection).

Features:
  • Automatic humidification (window protection) with included outdoor sensor
  • Manual humidification control
  • Manual dehumidification control
  • Dehumidifier compressor protection
  • Large, digital backlit display
  • Simple, intuitive programming
  • RH% and outdoor temperature calibration
  • Adjustable high and low range stops (10-90%)
  • Automatically detects presence of outdoor sensor to set control to Automatic or Manual Mode
  • Differential : 4 Percent to 6 Percent RH


PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth1-5/16 in
Height3-7/16 in
Weight1 Lbs. lbs

Product Details

TypeAccessory
ColorWhite
For Use WithWhole Home Humidifiers or Dehumidifiers
Temperature Range-20 to +120 °F
Mounting LocationReturn Duct (Recommended) or Wall Mount
Voltage24 V
Manufacturers Part NumberH6062A1000
Operating Humidity RangeManual Mode: 10 Percent to 90 Percent RH Percent (Adjustable) Auto Mode: 10 Percent to 60 Percent RH Percent (35 Percent Default)
BrandHoneywell

Warranty

Warranty1 yr