- Krowne Drop-In Hand Sink
- 1 Compartment
- 12-1/4" x 18" OA
- 10-3/8" x 14" x 9" Deep Bowl
- w/Deck Mounted 6" Gooseneck Faucet
- 1-1/2" Drain
- Stainless Steel Construction
Krowne® HS-1419 Drop-In Hand Sink 12" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 9-1/4 in |
| Weight | 16 lbs |
| Basin Depth | 10 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 1.8 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Deck |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | HS-1419 |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |