Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169670

MPN #: HS-2L

Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles

Product Description
Krowne HS-2L - 16" Wide Hand Sink, Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards

Features:

  • Krowne Hand Sink
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
  • 16" x 15" OA
  • Wall Mount w/Bracket
  • 10" Wide x 14" x 6" Deep Compartment
  • Splash Mount Gooseneck Faucet
  • 1-1/2" Drain
  • Stainless Steel Construction
  • Wall Mount Hand Sink


PRICE
$239.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/4 in
Width17-1/4 in
Height13 in
Weight13 lbs
Basin Depth5 in
Backsplash Height7-3/4 in
Basin Length14 in
Basin Width10 in
Gauge20 ga

Product Details

Flow Rate0.5 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberHS-2L
Faucet Holes2
Handle StyleLever
BrandKrowne

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes