Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214825

MPN #: 5085-S

OTC Hub Seal Puller Set

Product Description
The 5085-S Hub Seal Puller Set eliminates bearing and hub damage that can occur when a punch and hammer is used to remove the seal. The extra long 28" handle provides leverage, while the unique pulling head design quickly and easily removes the seal in one piece. Built from the highest quality heat-treated steel. Removes hub seals on trailer and truck axles, including truck steering axles. Includes a larger size replaceable head (600053) for hub oil seal removal on seals with 4-5/8" I.D. and larger. The head screws onto handle of the 5085 hub seal puller, for more applications and leverage. Original 5085 puller head is 4-5/8" long, fitting seals up to 4-1/2" I.D.

PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5085-S
TypeSeal Puller
Package Quantity1
DescriptionHub Seal Puller Set
BrandOTC