Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161475

MPN #: R6200

REED WBGT Heat Stress Meter, 4 AAA Batteries, Blue

Product Description
This heat stress meter measures temperature, humidity, and direct or radiant sunlight with Wet Bulb Globe Temperature (WBGT). With this information the R6200 determines the "What it feels like" temperature. The R6200 is OSHA recommended and also features a user-adjustable WBGT audible alarm and the ability to measure heat index, dew point and barometric pressure.

Features:
  • Measures ambient temperature, humidity, wet bulb temperature, black globe temperature, WBGT (wet bulb global temperature), heat stress index, dew point and pressure
  • Heat Stress Index measures how hot it feels when humidity is combined with temperature, air movement and radiant heat
  • Black Globe Temperature (GT) monitors the effects of direct solar radiation on an exposed surface
  • In/Out function displays the WBGT value with or without direct sun exposure
  • Multi-line backlit LCD display simultaneously displays 4 measurements
  • Maximum, Minimum, Average and Data Hold functions
  • Internal memory stores up to 99 measurements
  • User selectable unit of measure (°F or °C)
  • User adjustable WBGT threshold alarm (audible)
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Operating Humidity: <80% (non-condensing)
  • Storage Temperature: -4 to 122°F (-20 to 50°C)
  • Storage Humidity: <90% (non-condensing)
  • Black Brass Ball Diameter: 2.0" (50 mm)
Includes:
  • R6200 WBGT Heat Stress Meter
  • 4 x Batteries
Applications:
  • Sports (leisure, organized, and professional)
  • Monitor seasonal conditions to ensure safe environment at school or daycare
  • Ensuring safe work environments


PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/16 in
Width1-5/16 in
Height6-3/8 in
Weight0.3

Product Details

Battery TypeAAA
TypeWBGT Heat Stress Meter
Package IncludesWBGT Heat Stress Meter, (4) AAA Batteries
ColorBlue
Power Source4 AAA Batteries
Number of Batteries4
DescriptionWBGT Heat Stress Meter
Package Quantity1
Manufacturers Part NumberR6200
BatteriesAAA (x4)
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS