Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patterson Fan

Model # :WBB1922640

MPN #: H14B

Patterson Fan 14" High Velocity Drum Fan w/ Yoke Mount, 230/460V, 2,600 CFM, 1/4 HP, 3 Phase

Product Description
Patterson's 14" fan has a 60 foot air throw and is ideal for pick module, short trailer and multiple work station cooling. Built for performance, superior distance of air throw and durability. The fan is housed in high impact polypropylene with welded steel wire finger guards for enhanced safety.

Key Attributes of the HV Series:
  • Direct drive, maintenance-free motor with Sealed bearings (Totally Enclosed)
  • Side-vented barrel design promotes optimum air flow
  • Fan blades engineered for maximum air velocity and efficiently smooth operation
  • Powder coated, corrosion Resistant OSHA compliant recessed finger guards
  • Deep venturi inlet/ outlet design of barrel creates even column of non-disturbed air flow
  • Limited warranty of 2 years


Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.

PRICE
$849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth16 in
Height20 in
Weight35 lbs
Fan Diameter14 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Fan TypeIndustrial
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationColumn, Free Standing, or Wall
Wattage139 W
MaterialHigh Impact Polypropylene
Phase3
Blade TypeGalvanized Aluminum
Manufacturers Part NumberH14B
Indoor/OutdoorIndoor
Sound Level66.5
BrandPatterson Fan
RPM1725 rpm
CFM2600 CFM
Horsepower1/4 HP
ColorBlue
Amperage1.4 A
Drive TypeDirect Drive
Hertz60 Hz
RPM High1,725 rpm
Voltage208-230 / 460 V
CFM High2600 CFM
DescriptionIndustrial High Velocity Fan
Oscillating/Non OscillatingNon Oscillating
Watts139 W

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Compliant