Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winchester Sweat Mobile Home Air Conditioning Split System 4WMH24-30 - 2 Ton, 24000 BTU, 14 SEER

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Winchester Sweat Mobile Home Air Conditioning Split System 4WMH24-30 - 2 Ton, 24000 BTU, 14 SEER

Item #: WBB2241750

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,099.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Winchester Sweat Mobile Home Air Conditioning Split System 4WMH24-30 - 2 Ton, 24000 BTU, 14 SEER

Keep your home cool and comfortable with this high quality 14 SEER air conditioning system which is designed for mobile homes and manufactured homes. The A/C system consists of the outdoor air conditioning condenser, indoor uncased evaporator coil, and 30 ft. line set, and is designed to be used with a new or existing gas or electric furnace – available separately. The condenser features a scroll compressor, easy internal access, and is charged with enough R-410A refrigerant to accommodate 15 ft. of line set. Top air discharge design and compact cabinet size are great for multi-unit placement outdoors. The matched, pressure tested indoor evaporator coil comes from the factory filled with dry nitrogen. The 30 ft. line set includes a 3/8 in. liquid line and 3/4 in. insulated suction line, and can be cut to length based on the installation application. All systems are AHRI Certified and CSA approved. Final connections from line set to coil and condenser, and system start-up must be done by a certified technician.

Features:
  • Sweat mobile home air conditioning system consists of the outdoor condenser, indoor evaporator coil, and 30 ft. line set and requires a new or existing gas or electric furnace, available separately, for operation
  • Condenser is factory charged with enough R-410A refrigerant for 15 ft. of line set; longer line set length requires proper charge to be added in the field by a qualified technician
  • The outdoor condenser has a scroll compressor which is protected internally by a high-pressure relief valve and temperature sensor, and externally by the system high pressure switch; the liquid line filter-drier is factory installed to protect the compressor against moisture and debris
  • The uncased evaporator coil has liquid and suction line connections with a 90° bend which is designed for mobile home and manufactured housing installation applications; this allows the refrigerant line to be connected inside the cabinet of the furnace
  • The A/C system does require a furnace or air handler to operate and circulate the air throughout the home, and may be matched with the properly sized WINCHESTER WEFC series electric furnaces available separately
  • Should the installation require a return air coil box housing with filter, the optional WRAF-01, is available separately
  • Equipment should be sized, selected and installed by a qualified professional to ensure proper installation, safe operation, and adherence to federal, state and local codes and for valid warranty; see installation guide for more details
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWinchester
    • INDOOR WIDTH INCHES18
    • INDOOR DEPTH INCHES19-5/8
    • INDOOR HEIGHT INCHES18
    • OUTDOOR WIDTH INCHES29-1/4
    • OUTDOOR DEPTH INCHES29-1/4
    • OUTDOOR HEIGHT INCHES30
    • WEIGHT LBS135
    • COLOR FINISHGray
    • BTU COOLING24000
    • CFM HIGH2875
    • SPEEDS1
    • REFRIGERANTR-410A
    • TON2
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)14
    • VOLTAGE230
    • PHASE1
    • HERTZ (HZ)60
    • HORSEPOWER1/8
    • DECIBELS (DBA)72
    • APPROVALS OR CERTIFICATIONSAHRI, CSA
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBER4WMH24-30
    • SUCTION CONNECTION SIZE INCHES3/4
    • LIQUID CONNECTION SIZE INCHES3/8
    • REFRIGERANT CHARGE OZ60
    • COMPRESSOR RLA 10.2
    • COMPRESSOR LRA61.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!