Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White-Rogers™ Heat Pump Thermostat 1F72-151 - Programmable 2 Stage Heat 5/2 Day
See all 16 items in product family

White-Rogers™ Heat Pump Thermostat 1F72-151 - Programmable 2 Stage Heat 5/2 Day

Item #: WBB436777

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
White-Rogers™ Heat Pump Thermostat 1F72-151 - Programmable 2 Stage Heat 5/2 Day

For use with natural gas, propane, oil or electric furnaces. Digital 5 Day / 2 Day programmable settings. Perfect for customers wanting a quick & easy digital upgrade. These 24V digital programmable thermostats provide digital accuracy and energy savings without any decorating touch-ups. The low-profile design covers the footprint of the most common mechanical thermostats used today. These units are easy to install with battery backup and are compatible with most brands of heating and cooling systems. The thermostat requires 2 "AAA" batteries. Must be installed by a licensed contractor. Size is 5-1/8"W x 1-1/8"D x 3-3/4"H.

Documents are in PDF format

Product Specifications

    • BRANDWhite-Rogers
    • WIDTH INCHES5-1/8
    • DEPTH INCHES1-1/8
    • HEIGHT INCHES3-3/4
    • COLOR FINISHWhite
    • MANUFACTURER'S PART NUMBER1F72-151
    • Base Model NumberB436777

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!