Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Air Conditioner Weatherstrip, 50007, Brown, 1/2" x 1-3/8" x 42"

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

M-D Air Conditioner Weatherstrip, 50007, Brown, 1/2" x 1-3/8" x 42"

Item #: WBB968816

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($27.80)

Price: $2.78
Product Information
Customer Review
Product Q&A
This easy to install, high density foam weatherstrip is compressible and remains flexible in hot or cold temperatures. Used to seal between window and A/C unit, it reduces drafts, vibrations and noise, as well as providing a barrier against weather and insects. 50007, Brown, 1/2" x 1-3/8" x 42".

Documents are in PDF format

Product Specifications

    • BRANDM-D Building Products
    • LENGTH INCHES42
    • WIDTH INCHES1-3/8
    • HEIGHT INCHES1/2
    • COLOR FINISHBrown
    • DESCRIPTIONAir Conditioner Weatherstrip
    • MANUFACTURER'S PART NUMBER50007
    • SIZE1/2" x 1-3/8" x 42"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!