Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRA051ZA1 Window Air Conditioner Cool Only 5,000 BTU, 115V,

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Frigidaire® FFRA051ZA1 Window Air Conditioner Cool Only 5,000 BTU, 115V,

Item #: WBB2263069

Sold By: globalindustrial.com

Available on or around 04/28/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frigidaire® FFRA051ZA1 Window Air Conditioner Cool Only 5,000 BTU, 115V,

Frigidaire's air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored.

Key Features
  • Mechanical Controls.
  • Low Voltage Start-Up.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • MANUFACTURER'S PART NUMBERFFRA051ZA1
    • BTU COOLING5,000
    • WIDTH INCHES16-1/16
    • HEIGHT INCHES11-7/8
    • DEPTH INCHES16-1/4
    • WEIGHT LBS43
    • COLOR FINISHWhite
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS COOLING4
    • WATTS COOLING450
    • ENERGY EFFICIENCY RATING (EER)11.2
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)11
    • CFM HIGH147
    • SPEEDS2
    • REFRIGERANTR410A
    • COOLING SQUARE FEET150
    • RPM1,450
    • DEHUMIDIFICATION PINTS / HOUR1.6
    • DECIBELS (DBA)55
    • TYPEMini
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • LIMITED WARRANTY YEARS1 Year Full / 5 Year Sealed System
    • ENERGY STAR CERTIFIEDNo
    • INCLUDESPleated Quick Mount, Window Kit
    • POWER CORD LENGTH FEET6
    • POWER CORD TYPEParallel, NEMA 5-15
    • FILTER TYPEAnti-Bacterial Mesh
    • WINDOW WIDTH INCHES (MIN./MAX.)36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $40.00 more +
Item #: WBB2263068
globalindustrial.com
Available on or around 04/28/2019
(0)
$229.95