Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96 Inch Climate Control Air Curtain, 208V, Electric Heat,  3PH, Stainless Steel
See all 104 items in product family

96 Inch Climate Control Air Curtain, 208V, Electric Heat, 3PH, Stainless Steel

Item #: WBB824733

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,704.00
Product Information
Customer Review
Product Q&A
If unsure which is the correct Air Curtain for your specific application, please click on This Link, complete the quick quote sheet, and return to your Global Sales Representative who will be able to provide you with the best fit.

Global Industrial Climate Control Air Curtain, 96W Door, 208V, Electric, 3 PH, Stainless Steel

Features
  • Reduces infiltration of cold or warm air into climate controlled environment
  • Reduces heating & cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes high/off/low switch
  • Includes roller/plunger door switch
  • Includes thermostat
  • Easy installation
  • Ideal for dock doors, ground level doors, coolers, food processing and clean rooms
Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • DOOR WIDTH INCHES96
    • NOZZLE WIDTH INCHES96
    • OVERALL WIDTH INCHES97
    • MAXIMUM DOORWAY HEIGHT FEET10
    • WEIGHT LBS210
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • CFM AT NOZZLE5081/3417
    • MAX NUMBER CFM AT NOZZLE7732/5201
    • MAX NUMBER FPM AT NOZZLE4218/2837
    • TEMP NUMBER RISE DEGREES13 High/19 Low
    • VOLTAGE208
    • PHASE3
    • HERTZ60
    • KILOWATTS20
    • HORSEPOWER3/4
    • AVG NUMBER FPM AT NOZZLE2773/1866
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONElectric Heated
    • NUMBER OF MOTORS2
    • OUTLET VELOCITY UNIFORMITY0.92
    • SERIESRCC
    • DECIBELS (DB)66
    • DESCRIPTIONElectrically Heated Climate Control Air Curtain
    • FOR USEDock Doors, Ground Level Doors, Coolers, Food Processing, Clean Rooms
    • LIMITED WARRANTY YEARS1.5
    • MANUFACTURER'S PART NUMBERRCC-2-96E-208/3/60
    • DOOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!