Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® High Velocity 2 Series Air Curtain 36" Wide, Unheated, 208/230V, 3 PH, Titanium Silver

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Mars® High Velocity 2 Series Air Curtain 36" Wide, Unheated, 208/230V, 3 PH, Titanium Silver

Item #: WBB2117811

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,213.00
Product Information
Customer Review
Product Q&A
Accessories
Mars® High Velocity 2 Series Air Curtain 36" Wide, Unheated, 208/230V, 3 PH, Titanium Silver

The HV (High Velocity) series features 1 horsepower motor(s) that is strong enough for many industrial applications. It is capable of separating environments and protecting openings with significant wind loads up to 12 ft. high and the standard color is Titanium Silver and heated options are available.

Features:
  • 1 HP Continuous Duty TEAO Motors
  • Sleek self?contained one piece heavy gauge corrosion proof paint lock metal design
  • AMCA Certified to AMCA 211 (see table above for models available)
  • (4) 7/16" top and wall mounting holes provided, (2) on each end
  • ETL Certified to conform to UL 507 (US) and CSA 22.2 (Canada) Standards
  • Cabinet has sufficient strength for fastening to wall on both ends without intermediate support
  • Adjustable air directional vanes with 40° sweep front to back
  • Rust preventative electrostatic polyurethane powder coating
  • 5 year parts warranty
  • Proudly Made in the USA
Click Here For Frequently Asked Questions

THREE PHASED MOTOR AIR CURTAINS REQUIRE MOTOR CONTROL UNIT IF USING DOOR SWITCH TO ACTIVATE AIR CURTAIN

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • WIDTH INCHES36
    • DEPTH INCHES15-5/8
    • HEIGHT INCHES14
    • DOOR WIDTH INCHES36
    • MAXIMUM DOORWAY HEIGHT FEET12
    • WEIGHT LBS115
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • CFM HIGH4000
    • SPEEDS2
    • VOLTAGE208
    • PHASE3
    • HERTZ60
    • AMPS3.3
    • FLA 1 PHASE-115V9.0
    • FLA 1 PHASE-208V/230V5.0 / 5.0
    • FLA 3 PHASE-208V/230V3.3 / 3.2
    • FLA 3 PHASE-460V1.6
    • HORSEPOWER1
    • HEATING OPTIONUnheated
    • SERIESHigh Velocity
    • DECIBELS (DB)70
    • TYPEUnheated
    • APPROVALS OR CERTIFICATIONSCE, UL Listed
    • LIMITED WARRANTY YEARS5 Years Parts
    • MANUFACTURER'S PART NUMBERHV236-1UG-TS
    • DOOR HEIGHT FEET12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!