Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Furnaces

33 Results

Brand

Fuel Type

Voltage

Phase

View All BTU Output
View All Width
View All Height
View All Price
33 Results
Compare
1
1
$2,749.00
Ships in 7 Business Days

Width

21 in

Height

35 in

Depth

29-1/2 in

Efficiency Rating % (AFUE)

92.1

Compare
1
1
$2,399.00
Ships in 7 Business Days

Width

14-3/16 in

Height

35 in

Depth

29-1/2 in

Efficiency Rating % (AFUE)

92.1

Compare
BESTSELLER
1
1
$109.95
Ships in 2 Business Days

Width

9 in

Height

9 in

Depth

13 in

Compare
3
3
Minimum purchase quantity is 3
$46.95
Ships in 2 Business Days

Width

11-1/2 in

Height

2 in

Depth

11-1/2 in

Compare
1
1
$2,599.00
Ships in 7 Business Days

Width

21 in

Height

35 in

Depth

29-1/2 in

Efficiency Rating % (AFUE)

92.1

Compare
1
1
$2,399.00
Ships in 7 Business Days

Width

24-1/2 in

Height

33-5/16 in

Depth

29 in

Efficiency Rating % (AFUE)

80