Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller Series 67 Low Water Cut-off Mechanical For Steam Boilers
See all 11 items in product family

McDonnell & Miller Series 67 Low Water Cut-off Mechanical For Steam Boilers

Item #: WBB916095

Sold By: globalindustrial.com

Expected ship date 05/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Series 67 Low Water Cut-off Mechanical For Steam Boilers

For residential and commercial applications. For boilers of any steaming capacity . Quick hook-up fittings provided. Lever-operated, full port ball valve for easy blow down. Adjustable BX outlet for easy installation . Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder. Optional features - Low voltage switches for self-generating mill volt circuits - Manual reset switch. Large float chamber. Maximum steam pressure 20 psi (1. 4 kg/cm2). Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • DEPTH INCHES9-23/32
    • HEIGHT INCHES10-1/2
    • WEIGHT LBS10.5
    • MODEL NUMBER67
    • SERIES67
    • LIMITED WARRANTY YEARS1
    • FOR USE WITHSteam Boilers
    • MANUFACTURER'S PART NUMBER149400
    • MAXIMUM STEAM PRESSURE20 PSI
    • TYPELow Water Cut-off Mechanical
    • NPT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!