Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safgard™ 500 Series Low Water Cut-Off 500SV W/Manual Reset & Short Probe 24V - Commereical
See all 27 items in product family

Safgard™ 500 Series Low Water Cut-Off 500SV W/Manual Reset & Short Probe 24V - Commereical

Item #: WBB974587

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Customer Review
Product Q&A
Safgard™ 500 Series Low Water Cut-Off W/Manual Reset & Short Probe 24V - Commereical

Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Test button checks burner circuit to ensure proper control operation and lock-out function without lowering the water level. Note: Can also be used as a secondary cut-off on steam boilers. Made in the USA.


Click for Instructions


Documents are in PDF format

Product Specifications

    • BRANDHydrolevel Company
    • WIDTH INCHES5-1/2
    • DEPTH INCHES2-3/8
    • HEIGHT INCHES5-4/5
    • VOLTAGE24
    • WEIGHT LBS2.85
    • MAXIMUM PRESSURE PSI160
    • MAX. STEAM PRESSURE PSI250
    • INCLUDESManual Reset, Burner Circuit Test Button, LED Indicators, EL1214-SV Short Probe
    • SWITCHING CAPACITY50 Volt Amps
    • SWITCH CONTACTSSPDT
    • POWER CONSUMPTION-VOLT AMPS2
    • COLORBlack
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER500SV
    • TYPEHot Water

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!