Take 15% off your entire order!

Offer applied at checkout

Air Gone™ Air Bubble Eliminator For Hydronic Systems, 1/2 Gal.

Air Gone™ Air Bubble Eliminator For Hydronic Systems, 1/2 Gal.

Item #: WBB2201375

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Air Bubble Eliminator For Hydronic Systems, 1/2 Gal.

Features:

  • Removes air from hydronic systems
  • Will not harm seals
  • Stops that banging sound in steam lines.


Product Specifications

  • BRANDComstar
  • LENGTH INCHES10-3/4
  • WIDTH INCHES4-1/2
  • HEIGHT INCHES10-3/4
  • WEIGHT LBS4.75
  • CAPACITY1/2 Gallon
  • DESCRIPTIONAir Bubble Eliminator
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBER35-340
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Boiler Treatment™ Boiler Water Cleaner & Ph Neutralizer, 1 Gal. - Pkg Qty 4

Item #: B638216

Not Yet Rated

Usually ships in 4 to 7 days

$111.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Gone™ Air Bubble Eliminator For Hydronic Systems, 1/2 Gal.

Air Gone™ Air Bubble Eliminator For Hydronic Systems, 1/2 Gal.

Item #: WBB2201375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant