Take 15% off your entire order!

Offer applied at checkout

Lime Dissolver™ Boiler Interior Coil Scale Remover, 1 Qt.

Lime Dissolver™ Boiler Interior Coil Scale Remover, 1 Qt.

Item #: WBB2201353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boiler Interior Coil Scale Remover, 1 Qt.

Features:

  • Removes scale from interior water heater coils
  • New Color indicator to let you know when scale/line is gone
  • Very effective, very fast.


Product Specifications

  • BRANDComstar
  • LENGTH INCHES10-1/2
  • WIDTH INCHES3
  • HEIGHT INCHES10-1/2
  • WEIGHT LBS11
  • CAPACITY1 Quart
  • DESCRIPTIONCoil Scale Remover
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBER30-350
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lime Dissolver™ Boiler Interior Coil Scale Remover, 1 Qt.

Lime Dissolver™ Boiler Interior Coil Scale Remover, 1 Qt.

Item #: WBB2201353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant