Max-Flow Deluxe Oil Pump
See all 2 items in product family

Max-Flow Deluxe Oil Pump

Item #: WBB461207

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Yellow Jacket® Max-Flow Deluxe Oil Pump

  • The Max-Flow deluxe oil pump is a high capacity unit for quick charging. Remove oil for recovery and conversion
  • Add oil to existing systems
  • Pumps 3.8 oz. (112.38 ml) per stroke
  • Fits all size oil containers
  • Foot stand base provides support and leverage while pumping against the high pressures of a running compressor
  • Operating unit in reverse with adapter hose accessory removes oil from equipment quickly and efficiently
  • Use with alkyl-benzene, ester-based, polyol ester, mineral and synthetic oils
  • Will pump against 250 psi pressure

Product Specifications

    • BRANDYellow Jacket®
    • LENGTH INCHES21
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES3-1/2
    • DESCRIPTIONMax-Flow Deluxe Oil Pump
    • MANUFACTURER'S PART NUMBER77930

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!